Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 8 Awg
Mfr # C-8
Zoro # G1632281
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Material Copper
- Color Red
- Voltage Rating 600 V
- Size L=1.75 - OD=.270 - ID=.170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-8
- Zoro # G1632281
- UPC # 662381037497
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=1.75 - OD=.270 - ID=.170 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
Compression Splice Long,Copper,8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY CADDY Pyramid ST Adjustable Strut Support, 6in-13in H, 1000lb (PSA10CH13)
- MERSEN Semiconductor Fuse, A70Q Series, Fast-Acting, 80A, 700V AC, Non-Indicating (A70Q80-4)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 3R (HF362JW)
- MIDWEST FASTENER UL Class Fuse, AGC Series, Fast-Acting, 3A, 250V AC, 15 PK (67188)
- MAGNALUG Butt Splice, 3/0, PK10 (6830-010)
- PROSKIT Splice Protection Sleeves 60mm, 25PK (5TE-8201-PS60)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 1 12PK (67953)
- SEACHOICE Cool Seal® Butt Splice22-18, Red, 100 Pack (63621)
- GB SPLICE KIT 8-14 AWG (HST-WP)
- 3M Splicing Resin, 1.5 oz., Mixing Pouch (2136)
- Nsi Industries Wire Connectors & Disconnects