Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 750 Mcm
Mfr # C-750
Zoro # G1632290
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 750 MCM
- Material Copper
- Color Black
- Voltage Rating 600 V
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-750
- Zoro # G1632290
- UPC # 662381037657
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=4.75 - OD=1.31 - ID=1.03 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
Compression Splice Long,Copper,750 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Press-On Nail Plate (P304B2)
- TRIPP LITE Cat6 Snagless Patch Cable, 14 ft., Black (N201-014-BK)
- MONOPRICE Cat6 Utp Cable, 1 ft.Blue (11272)
- POWER FIRST 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE5)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- 3M Butt Splice Connector, 16-14AWG, Blue, PK25 (MH14BCX)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (4FRJ1)
- SEACHOICE Cool Seal® Butt Splice22-18, Red, 25 Pack (63501)
- ILSCO Aluminum Splicer/Reducer, Conductor, PK3 (SPA-0-EC)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Blue (22EZ16)
- GARDNER BENDER Terminals/Disconnects/Butt Splices (TK-40)
- Nsi Industries Splicing Connectors