Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 600 Mcm
Mfr # C-600
Zoro # G1632239
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 600 MCM
- Material Copper
- Color Green
- Voltage Rating 600 V
- Application Terminate, Splice, Tap Power Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-600
- Zoro # G1632239
- UPC # 662381037640
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=4.50 - OD=1.19 - ID=1.19 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
Compression Splice Long,Copper,600 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 3/8", .250-.312 (RSR-9005)
- ABB CAP 1 PVC ENTRANCE (5133741U)
- TRIPP LITE Power Strip, 4 Outlet, 6ft Cord (TLM406NC)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-300-25-BK)
- IDEAL Splice Kits, 4 to 8 AWG, 221F, 600V, Al/Cu (46-401)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-683)
- BUCHANAN Butt Splice Connector, Copper, PK100 (2006S)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Beanie Gel Filled, Blue (TBN-1011)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- POWER FIRST Splice Connector, Vinyl, Blue, PK100 (4FRJ1)
- Nsi Industries Wire Connectors & Disconnects