Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 6 Awg
Mfr # C-6
Zoro # G1632272
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Material Copper
- Color Blue
- Voltage Rating 600 V
- Environmental Conditions 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-6
- Zoro # G1632272
- UPC # 662381037503
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=1.75 - OD=.300 - ID=.200 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
Compression Splice Long,Copper,6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS CONTROLS 24v 40a 2pole Contactor (CBLR-042)
- AC WORKS 1.5FT SS2-50P/ CS6365 Locking Plug to 4 Household Outlets with 20A Breaker (SS2CBF520)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2725C)
- HUBBELL Pin & Slve Plug, 30A, 4P, 3W, 600VAC/250VDC (VP3485)
- ABB Long-Barrel Splice, 3.75 in. L, Blue (54816)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14X)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Red (22EZ15)
- 3M Butt Splice Connector, 22-18AWG, Red, PK250 (MH18BCK)
- MIDWEST FASTENER 2 WG Heavy Duty Butt Connectors 5PK (72724)
- PANDUIT Aluminum Compression Splice, Tin Plated, (SA750-1)
- Nsi Industries Splicing Connectors