Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 500 Mcm
Mfr # C-500
Zoro # G1632150
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 500 MCM
- Material Copper
- Color Brown
- Voltage Rating 600 V
- Size L=4.25 - OD=1.06 - ID=.830
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-500
- Zoro # G1632150
- UPC # 662381037633
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=4.25 - OD=1.06 - ID=.830 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
Long Barrel TinnedCopperSplice500 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS UPS System, 800kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30499)
- STEREN F Jack to F Jack Coax Coupler F81 2.5GHz (200-058)
- AC WORKS L6-30P 3-Prong 250V Locking Plug to 6-30R 3-Prong 30 Amp 250 Volt HVAC Female Adapter (L630630-018)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Red, PK6 (XTM-240)
- FLEX-STRUT Splice, 2-Hole (FS-5007 E/G)
- GB SPLICE KIT WTRPRF CABLE (HSB-28)
- POWER FIRST Connector, Noninsulated, Metallic, PK50 (4FRG9)
- PICO Quick Splice 18-14, #1560GT (1560GT)
- ANCOR Ancor 8 AWG to 12-10 AWG Vinyl Step Down Butt Connector - 25-Pack (210166)
- QUICKCABLE Fusion Butt Splice, 1/0 (141410-2001)
- Nsi Industries Splicing Connectors