Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 400 Mcm
Mfr # C-400
Zoro # G1632193
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 400 MCM
- Material Copper
- Color Blue
- Voltage Rating 600 V
- Temperature Rating 90° C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-400
- Zoro # G1632193
- UPC # 662381037626
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=3.75 - OD=.950 - ID=.760 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
Long Barrel TinnedCopperSplice400 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Cage Clip, Ferrule, Metal, For ACP2 Pet Lodge Wire Clip Pliers, 14 16 ga Wire Panels (ACC1)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 32 to 250 psi, Standard Action (9013GHG6J63)
- TELEMECANIQUE SENSORS Inductive Sensor 24Vdc 100Ma Xs +Options (XS1N05PA311S)
- HUBBELL 20A Watertight Twist-Lock Plug 4P 5W 120/208VAC (HBL2511SW)
- STAR WATER Systems Heat Shrinkable Submersible Splice Kit (024778)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- ABB Short-Barrel Splice, 1.00 in. L, Blue (54505)
- TEMPO COMMUNICATIONS Splicer And Cleaver (915FS-KIT1)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- 3M Resin Comp Splice Kit, 1 to 2/0 AWG, 194F (85-12)
- Nsi Industries Splicing Connectors