Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 4/0 Awg
Mfr # C-4/0
Zoro # G1632123
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4/0 AWG
- Material Copper
- Color Purple
- Voltage Rating 600 V
- Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-4/0
- Zoro # G1632123
- UPC # 662381037589
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=2.75 - OD=.690 - ID=.550 |
Details
Item | Compression Splice Long,Copper,4/0 AWG |
Wire Range | 4/0 AWG |
Material | Copper |
Color | Purple |
Voltage Rating | 600 V |
Finish | Tin Plated |
Standard | UL486 |
Type | Long Barrel - CU Splice |
Temperature Rating | 90° C |
Application | Terminate, Splice, Tap Power Connectors |
Environmental Conditions | 90 C |
Number of Conductors | 2 |
Conductor Range | 4/0 AWG (STR) |
Assortment | Copper Compression Splices |
Ul Standard | UL486A/B |
Ul File No | E155027 |
Wire Cable Class | Class B, Class C |
Conductor Type | Copper |
Temp Rating | 90C, 9CU |
Certifications | cULus |
Expanded Wire Range | 4/0 AWG-1 AWG |
Description
Long Barrel TinnedCopperSplice4/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Whte Painted Steel (FS-200SS WT 48.00)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (792XBXC-24A)
- KMC .38 in. Diameter Stainless Rubber Cushioned Loop Clamp .281 Screw Hole Diameter, 25PK (COL0609SS)
- TELEMECANIQUE SENSORS Pivoting Actuating Key (XCSZ03)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- MIDWEST FASTENER 22 WG to 18 WG Three-Way Butt Connectors 8PK (70001)
- FLEX-STRUT Splice, 5-Hole (FS-5010 E/G)
- 3M Butt Splice Connector, 16-14 AWG, PK250 (MH14BCK)
- 3M Resin Comp Splic Kit, 8 - 4 AWG, 194F, Blk (85-10)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- NATIONAL HARDWARE 104695 Dp51Msb Splice Brkt Gl N104-695 (NA387644)
- Nsi Industries Splicing Connectors