Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 4 Awg
Mfr # C-4
Zoro # G1632187
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Material Copper
- Color Gray
- Voltage Rating 600 V
- Environmental Conditions 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-4
- Zoro # G1632187
- UPC # 662381037510
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=1.75 - OD=.340 - ID=.250 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
Compression Splice Long,Copper,4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Single Pole Breaker Lockout, 120/277V AC, 1 Poles (148690)
- CALCONDUIT Nipple, 3/4 in. x 4 in., GRC (876623)
- TY-RAP 4" L Mountable Miniature Cable Tie BK PK 100 (TY533MX)
- WINNIE INDUSTRIES 3/4 in. Magnetic Cable Holder, 16 lb Magnet, Locking Gate, Black, 100PK (WMCH075BK)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- MASTER APPLIANCE Butt Splice Connector Jar, 18-20 AWG, Red (11540)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- PACER GROUP Pacer 12-10 AWG Heat Shrink Butt Connector - 100 Pack (TBSE10-100)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- 3M Butt Splice Connector, 22-18 AWG, PK100 (MU18BCHTX)
- PANDUIT Butt Splice Connector, Red, 1.030in, PK1000 (BSV18X-MY)
- Nsi Industries Splicing Connectors