Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 350 Mcm
Mfr # C-350
Zoro # G1632117
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 350 MCM
- Material Copper
- Color Red
- Voltage Rating 600 V
- Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-350
- Zoro # G1632117
- UPC # 662381037619
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=3.75 - OD=.870 - ID=.700 |
Details
Item | Compression Splice Long,350 MCM |
Wire Range | 350 MCM |
Material | Copper |
Color | Red |
Voltage Rating | 600 V |
Finish | Tin Plated |
Application | Terminate, Splice, Tap Power Connectors |
Type | Long Barrel - CU Splice |
Temperature Rating | 90° C |
Environmental Conditions | 90 C |
Standard | UL486 |
Number of Conductors | 2 |
Conductor Range | 350 MCM (STR) |
Certifications | cULus |
Temp Rating | 90C, 9CU |
Ul Standard | UL486A/B |
Expanded Wire Range | 350 MCM-3/0 AWG |
Assortment | Copper Compression Splices |
Ul File No | E155027 |
Conductor Type | Copper |
Wire Cable Class | Class B, Class C |
Description
Compression Splice Long,350 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Fuse Safety Switch Cutler-Hammer 30 amps Fusible (DG221NRB)
- WEINTEK MT8071iE, 800x480, 600 MHz, 7" HMI (MT8071IE)
- HUBBELL Single Pole Connector, Weather Cover, Red (HBL15NCR)
- MERSEN Pwr Dist Block, 620A, 3P, 2P Secondary, 600V (MPDB69123)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK10 (37430)
- CALTERM Splice Butt Shrink 22-18Ga (65701)
- GARDNER BENDER REDUCER/SPLICER 14-2AWG (GBSPA-2)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-483)
- ANCOR 22-18 Heatshrink Butt Connectors - 500-Pack (309002)
- DARE Splicing Sleeves (DP4-5/10)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- Nsi Industries Wire Connectors & Disconnects