Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 300 Mcm
Mfr # C-300
Zoro # G1632132
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 300 MCM
- Material Copper
- Color White
- Voltage Rating 600 V
- Application Terminate, Splice, Tap Power Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-300
- Zoro # G1632132
- UPC # 662381037602
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=3.50 - OD=.810 - ID=.660 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
Long Barrel TinnedCopperSplice 300MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Magnetic Coil, 460-480V, NEMA Sz 00, 0, 1 (15D21G004)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 30", Natural, 100/Case (CT30175)
- ELECTRIDUCT Compact Cord Protector with Single Channel- 5ft- Gray (CC-RI-CP-SM-5-GY)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (PN14-8R-C)
- STA-KON Butt Splice Connector, 8 AWG, Red, PK25 (2RD8)
- POWER FIRST Short Barrel Splice, 3.03 in. L, Black (22EZ29)
- ABB Long-Barrel Splice, 1.81 in. L, Pink (60516)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- PROSKIT UR Connector, AWG26, 20, PK25 (703-006)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- GB SPLICE KIT WTRPRF CABLE (HSB-28)
- Nsi Industries Wire Connectors & Disconnects