Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 3/0 Awg
Mfr # C-3/0
Zoro # G1632108
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 3/0 AWG
- Material Copper
- Color Orange
- Voltage Rating 600 V
- Type Long Barrel - CU Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-3/0
- Zoro # G1632108
- UPC # 662381037572
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=2.25 - OD=.620 - ID=.490 |
Details
Item | Compression Splice Long,Copper,3/0 AWG |
Wire Range | 3/0 AWG |
Material | Copper |
Color | Orange |
Voltage Rating | 600 V |
Type | Long Barrel - CU Splice |
Conductor Range | 3/0 AWG (STR) |
Application | Terminate, Splice, Tap Power Connectors |
Finish | Tin Plated |
Standard | UL486 |
Environmental Conditions | 90 C |
Number of Conductors | 2 |
Temperature Rating | 90° C |
Temp Rating | 90C, 9CU |
Wire Cable Class | Class B, Class C |
Certifications | cULus |
Assortment | Copper Compression Splices |
Ul File No | E155027 |
Conductor Type | Copper |
Ul Standard | UL486A/B, UL467 (8 AWG -3/0 AWG) |
Expanded Wire Range | 3/0 AWG -2 AWG |
Description
Long Barrel TinnedCopperSplice 3/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Locknut, 1-1/2", Steel, Non Ul (1196)
- ELESA Mechanical position Indicators, DD51-AN-0.050-S-C2 (DD51)
- BURNDY Insulated Multitap Connector, 2.86 In. L (1PLD2/04)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- QUICKCABLE Fusion Solder Butt Splice, 22-18, PK100 (165181-100)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MU14BCX)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- GARDNER BENDER Splice Tap 12-10Awg Yel (20-1210)
- Nsi Industries Splicing Connectors