Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 3 Awg
Mfr # C-3
Zoro # G1632169
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 3 AWG
- Material Copper
- Color White
- Voltage Rating 600 V
- Type Long Barrel - CU Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-3
- Zoro # G1632169
- UPC # 662381037527
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=2.39 - OD=.380 - ID=.280 |
Details
Item | Compression Splice Long,Copper,3 AWG |
Wire Range | 3 AWG |
Material | Copper |
Color | White |
Voltage Rating | 600 V |
Type | Long Barrel - CU Splice |
Application | Terminate, Splice, Tap Power Connectors |
Temperature Rating | 90° C |
Environmental Conditions | 90 C |
Finish | Tin Plated |
Conductor Range | # 3 AWG (STR) |
Standard | UL486 |
Number of Conductors | 2 |
Wire Cable Class | Class B, Class C |
Assortment | Copper Compression Splices |
Ul File No | E155027 |
Expanded Wire Range | 3 AWG-6 AWG |
Conductor Type | Copper |
Temp Rating | 90C, 9CU |
Ul Standard | UL486A/B, UL467 (8 AWG -3/0 AWG) |
Description
Compression Splice Long,Copper,3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 5A, 2 Pole, 277/480V AC, D Curve (FAZ-D5/2)
- VELCRO BRAND Black Thin Tie Fastener, 50 pk. (95172)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-D00-000A)
- BLACKBURN Split-Bolt Connector, 400 to 500 kcmil (500M)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5323)
- NATIONAL HARDWARE 104695 Dp51Msb Splice Brkt Gl N104-695 (NA387644)
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- ABB Long-Barrel Splice, 2.75 in. L, Purple (54812)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- Nsi Industries Splicing Connectors