Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 250 Mcm
Mfr # C-250
Zoro # G1632141
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 250 MCM
- Material Copper
- Color Yellow
- Voltage Rating 600 V
- Conductor Range 250 MCM (STR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-250
- Zoro # G1632141
- UPC # 662381037596
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=3.25 - OD=.750 - ID=.590 |
Details
Item | Compression Splice Long,250 MCM |
Wire Range | 250 MCM |
Material | Copper |
Color | Yellow |
Voltage Rating | 600 V |
Conductor Range | 250 MCM (STR) |
Standard | UL486 |
Application | Terminate, Splice, Tap Power Connectors |
Type | Long Barrel - CU Splice |
Temperature Rating | 90° C |
Number of Conductors | 2 |
Finish | Tin Plated |
Environmental Conditions | 90 C |
Ul File No | E155027 |
Expanded Wire Range | 250 MCM-1/0 AWG |
Wire Cable Class | Class B, Class C |
Conductor Type | Copper |
Temp Rating | 90C, 9CU |
Certifications | cULus |
Ul Standard | UL486A/B |
Assortment | Copper Compression Splices |
Description
Long Barrel Tinned Copper Splice 250 MCM Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illum Selectr Swtch, 30mm, 4 Pos, Lever (10250T46LB)
- ANDERSON POWER PRODUCTS PP75 HSG YELLOW (5916G15)
- ARLINGTON INDUSTRIES 1/2 in. Nylon Connector (LPCG50-1)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP4836C)
- FLEX-STRUT Splice, Elect, Tapped Plt (FS-6432/40 E/G)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- PROSKIT UR Connector, AWG26, 20, PK100 (703-004)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- Nsi Industries Wire Connectors & Disconnects