Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 2/0 Awg
Mfr # C-2/0
Zoro # G1632038
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2/0 AWG
- Material Copper
- Color Black
- Voltage Rating 600 V
- Application Terminate, Splice, Tap Power Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-2/0
- Zoro # G1632038
- UPC # 662381037565
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=2.25 - OD=.560 - ID=.440 |
Details
Item | Compression Splice Long,Copper,2/0 AWG |
Wire Range | 2/0 AWG |
Material | Copper |
Color | Black |
Voltage Rating | 600 V |
Application | Terminate, Splice, Tap Power Connectors |
Number of Conductors | 2 |
Environmental Conditions | 90 C |
Standard | UL486 |
Conductor Range | 2/0 AWG (STR) |
Temperature Rating | 90° C |
Type | Long Barrel - CU Splice |
Finish | Tin Plated |
Assortment | Copper Compression Splices |
Ul Standard | UL486A/B, UL467 (8 AWG -3/0 AWG) |
Temp Rating | 90C, 9CU |
Wire Cable Class | Class B, Class C |
Certifications | cULus |
Ul File No | E155027 |
Conductor Type | Copper |
Description
Long Barrel TinnedCopperSplice2/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 20 and 30A Wall Box Adapter, Non Metallic, Gray (HBL2030AP)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-101)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 3R, Screw On (RSC101006)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .438-.500 (RSR-9108)
- ILSCO Aluminum Splicer/Reducer, Dual Rate, PK3 (SPA-2-EC)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK100 (5UGU9)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK20 (4FRE1)
- COOL SEAL Butt Splice Connector, 22-18 AWG C, PK25 (33130-EC)
- GARDNER BENDER Butt Splice Kit, 2 to 8 AWG (HSB-28)
- 3M Butt Splice Connector, 16-14 AWG, PK1000 (M14BCK)
- Nsi Industries Wire Connectors & Disconnects