Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 2 Awg
Mfr # C-2
Zoro # G1632080
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Material Copper
- Color Brown
- Voltage Rating 600 V
- Temperature Rating 90° C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-2
- Zoro # G1632080
- UPC # 662381037534
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=1.90 - OD=.419 - ID=.309 |
Details
Item | Compression Splice Long,Copper,2 AWG |
Wire Range | 2 AWG |
Material | Copper |
Color | Brown |
Voltage Rating | 600 V |
Temperature Rating | 90° C |
Number of Conductors | 2 |
Type | Long Barrel - CU Splice |
Conductor Range | # 2 AWG (STR) |
Environmental Conditions | 90 C |
Application | Terminate, Splice, Tap Power Connectors |
Finish | Tin Plated |
Standard | UL486 |
Certifications | cULus |
Expanded Wire Range | 2 AWG-6 AWG |
Assortment | Copper Compression Splices |
Conductor Type | Copper |
Ul File No | E155027 |
Temp Rating | 90C, 9CU |
Wire Cable Class | Class B, Class C |
Description
Compression Splice Long,Copper,2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (PV2000FC)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C424)
- RACO Conduit Body Cover, 1" Hub Size, Aluminum (CSC100)
- TAYMAC Emt Lb Assembly, 4" (EALB400)
- 3M Resin Comp Splice Kit, 10 to 4 AWG, Blk (5321)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11544)
- OMNISPORTS Inline Cable Splice Kit with IP67 Waterproof 10-Conductor (OM4235123)
- NATIONAL HARDWARE 104695 Dp51Msb Splice Brkt Gl N104-695 (NA387644)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- 3M Scotchlok Butt Splice Connector, 12-10 AWG, PK50 (MU10BCX)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Beanie, White (TBN-1001)
- Nsi Industries Splicing Connectors