Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 1/0 Awg
Mfr # C-1/0
Zoro # G1631992
original price:
$10.38
21% off
new price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1/0 AWG
- Material Copper
- Color Pink
- Voltage Rating 600 V
- Application Terminate, Splice, Tap Power Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-1/0
- Zoro # G1631992
- UPC # 662381037558
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=2.20 - OD=.519 - ID=.389 |
Details
Item | Compression Splice Long,Copper,1/0 AWG |
Wire Range | 1/0 AWG |
Material | Copper |
Color | Pink |
Voltage Rating | 600 V |
Application | Terminate, Splice, Tap Power Connectors |
Environmental Conditions | 90 C |
Temperature Rating | 90° C |
Standard | UL486 |
Type | Long Barrel - CU Splice |
Conductor Range | 1/0 AWG (STR) |
Finish | Tin Plated |
Number of Conductors | 2 |
Ul File No | E155027 |
Assortment | Copper Compression Splices |
Conductor Type | Copper |
Ul Standard | UL486A/B, UL467 (8 AWG -3/0 AWG) |
Expanded Wire Range | 1/0 AWG-6 AWG |
Wire Cable Class | Class B, Class C |
Temp Rating | 90C, 9CU |
Description
Compression Splice Long,Copper,1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Bushing Conduit Insul 2-1/2 In (75225)
- TRIPLETT Inline Coupler (CAT6-CPL-WH)
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 (3AY46)
- MERSEN Semiconductor Fuse, A60X Series, Fast-Acting, 60A, 600V AC, Non-Indicating (A60X60-4)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-250-EC)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- POWER FIRST Short-Barrel Splice, 1.01 in. L, Red (22EZ15)
- Nsi Industries Wire Connectors & Disconnects