Shop All Splicing Connectors
Nsi Industries
Cu Cmp Splice Long 1 Awg
Mfr # C-1
Zoro # G1631983
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Color Green
- Voltage Rating 600 V
- Number of Conductors 2
- Application Terminate, Splice, Tap Power Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # C-1
- Zoro # G1631983
- UPC # 662381037541
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=2.20 - OD=.469 - ID=.359 |
Details
Item | Compression Splice Long,Copper,1 AWG |
Material | Copper |
Color | Green |
Voltage Rating | 600 V |
Number of Conductors | 2 |
Application | Terminate, Splice, Tap Power Connectors |
Conductor Range | # 1 AWG (STR) |
Standard | UL486 |
Environmental Conditions | 90 C |
Finish | Tin Plated |
Type | Long Barrel - CU Splice |
Temperature Rating | 90° C |
Description
Compression Splice Long,Copper,1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW14)
- ZORO SELECT Angle Adapter, 100 A, Cast Aluminum (AP60)
- MERSEN Forklift Limiter Fuse, CNL Series, 400A, Time Delay, 80VAC, Bolt-On (CNL400)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 (S21-175-C0)
- ANCOR Tinned Butt Connector #6, 25-Piece (242140)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK25 (BSH14-Q)
- GROTE Solder Splice Terminal, 12-10 Ga, PK100 (83-2612)
- AMERICAN GRANBY SK Compression Splice Kit, 14 to 10 AWG Wire (SK2)
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- BUCHANAN Butt Splice Connector, Copper, PK100 (2006S)
- MASTER APPLIANCE Butt Splice Connector Jar, 14-60 AWG, Blu (11541)
- Nsi Industries Wire Connectors & Disconnects