Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Stack 750 Mcm
Mfr # SL750N
Zoro # G1644297
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 MCM
- Connector Type Long Barrel
- Width 1.884"
- Material Tin-Plated High Conductivity Copper
- Length 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # SL750N
- Zoro # G1644297
- UPC # 662381035592
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 750 MCM |
Width | 1.884" |
Length | 6-3/4" |
Stud Size | 1 to 2 |
Size | L=7.00 - W=1.74 - OD=1.31 - ID=1.04 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
2 Hole Long Barrel Copper Stacked Compression Lug 750 MCM - 1/2Bolt Long Barrel Copper Stacked Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are designed for use with the L-N Series. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-40-8)
- TRIPP LITE Fiber Adapter, MMF, 62.5, LC-SC, 0.3m (N458-001-62)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-200-0-4)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ILSCO Surecrimp Copper Compression Lug, Cndctr (CSWS-500-12-EC)
- PANDUIT Lay in Lug, Copper, 14-4 AWG (LICC4-22-C)
- SIGMA 2 3/8 Electrical Lug, PK50 (2381-60)
- ABB C Tap, Blue, 24, Main 10-8, Branch 10-12 (54710)
- Nsi Industries Lugs & Split Bolts