Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Stack 600 Mcm
Mfr # SL600N
Zoro # G1644321
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 MCM
- Connector Type Long Barrel
- Width 1.697"
- Material Tin-Plated High Conductivity Copper
- Length 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SL600N
- Zoro # G1644321
- UPC # 662381035585
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 600 MCM |
Width | 1.697" |
Length | 6-3/4" |
Stud Size | 1 to 2 |
Size | L=6.82 - W=1.66 - OD=1.19 - ID=.930 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
2 Hole Long Barrel Copper Stacked Compression Lug 600 MCM - 1/2Bolt Long Barrel Copper Stacked Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are designed for use with the L-N Series. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14/2 Landscape Cord 500 ft. BK (55213245)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 120VAC, 10A (CA2KN22G7)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.43-0.56" (BDS43U)
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-38-E)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C996)
- FUSION Lug Starter/Ground, 2/0 Crimp, Copper (6312F)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C369)
- Nsi Industries Compression Lugs