Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Stack 500 Mcm
Mfr # SL500N
Zoro # G1644251
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 MCM
- Connector Type Long Barrel
- Width 1.547"
- Material Tin-Plated High Conductivity Copper
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SL500N
- Zoro # G1644251
- UPC # 662381035578
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 500 MCM |
Width | 1.547" |
Length | 6" |
Stud Size | 1 to 2 |
Size | L=6.12 - W=1.54 - OD=1.06 - ID=.840 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
2Hole Long Barrel Copper StackedCompression Lug500MCM-1/2Bolt Long Barrel Copper Stacked Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing.They are designed for usewith the L-NSeries. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 4P 4W 120/208VAC L18-30R (HBL29W78)
- CANTEX Conduit Outlet Body, PVC, E (5133151)
- GE Miniature Circuit Breaker, THHQB Series 60A, 2 Pole, 120/240V AC (THHQB2160)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 600A, J Frame (NF600SFBJ)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24D021)
- FLEX SEAL As Seen on TV Header Kit (MAHDRSTPKIT)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-12-Q)
- Nsi Industries Lugs & Split Bolts