Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Stack 250 Mcm
Mfr # SL250N
Zoro # G1644227
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 MCM
- Connector Type Long Barrel
- Width 1.16"
- Material Tin-Plated High Conductivity Copper
- Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SL250N
- Zoro # G1644227
- UPC # 662381035530
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 250 MCM |
Width | 1.16" |
Length | 5-1/2" |
Stud Size | 1 to 2 |
Size | L=5.37 - W=1.12 - OD=.750 - ID=.590 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
2 Hole Long Barrel Copper Stacked Compression Lug 250 MCM - 1/2Bolt Long Barrel Copper Stacked Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are designed for use with the L-N series. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Switch Pres Air 054 On Fall Spno (S1-02435272000)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK84)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DR15NLWH)
- BRYANT Locking Device, Bryant Midget Locking, Receptacle, 15A 125/250V, 3-Pole 3-Wire Non Grounding, ML-3R (7487ER)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- QUICKCABLE Left. Elbow, 2/0, 3/8", PK5 (6322-005F)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 100-Pack (244254)
- ABB One Hole Lug Compress Conct, 250 kcmil (60156)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA252TC38)
- Nsi Industries Compression Lugs