Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Short 1/0 Awg 5/16
Mfr # GL1056
Zoro # G1635230
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.744"
- Material Tin-Plated High Conductivity Copper
- Length 1.835"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # GL1056
- Zoro # G1635230
- UPC # 662381036339
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.744" |
Length | 1.835" |
Stud Size | 45062 |
Barrel Length | 1 |
Size | L=1.83 - W=.739 - OD=.519 - ID=.389 |
Tang Length | 0.81 |
Mounting Bolt Size | 5/16 |
Barrel Outside Diameter | 0.52 |
Barrel Inside Diameter | 0.39 |
Description
Compression Lug Short,Copper,1/0AWG,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM INTERFACE Vandal Resistant Keypad, 12 Key, IP65 (1000 SERIES 12 KEY)
- DECORA WALLPLATE SCREWS 5/16""WH (88400-PRT)
- KILLARK Conduit Outlet Body, Iron, LR, 1 In. (OLR-3M)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 20A, 250V AC, Indicating (A2D20R)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA5CLB)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-1/0-38-EC)
- PANDUIT Copper Compression Ctap'S, Thin Wall, #1 (CTAPF10-16-C)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 5/16" Post - 100-Pack (244245)
- Nsi Industries Lugs & Split Bolts