Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Short 1/0 Awg 3/8
Mfr # GL1038
Zoro # G1635203
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.744"
- Material Tin-Plated High Conductivity Copper
- Length 1.835"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL1038
- Zoro # G1635203
- UPC # 662381036070
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.744" |
Length | 1.835" |
Barrel Length | 1 |
Stud Size | 44993 |
Size | L=1.83 - W=.739 - OD=.519 - ID=.389 |
Mounting Bolt Size | 3/8 |
Barrel Inside Diameter | 0.39 |
Barrel Outside Diameter | 0.52 |
Tang Length | 0.81 |
Description
Compression Lug Short,Copper,1/0AWG,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Thin Wall Heat Shrink Tubing, 0.19" (HSTT19-Y)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 7 A, Reversing: No (XTCE007B01A)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105C02-D1)
- NVENT CADDY J-Hook with Hammer-On Flange Clip, Swivel, 4in Diameter, 60lb (CAT64HP24)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- FUSION One Hole Lug Compress Connector, 4/0 AWG (486340F)
- ABB Blackburn #1/0 STR thru #14 AWG Aluminum Lug Terminal (ADR11)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C406)
- ABB C Tap, Blue, 24, Main 10-8, Branch 10-12 (54710)
- Nsi Industries Lugs & Split Bolts