Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Short 1/0 Awg 1/2
Mfr # GL1048
Zoro # G1635258
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Short Barrel with Peep Hole
- Width 0.744"
- Material Tin-Plated High Conductivity Copper
- Length 1.835"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # GL1048
- Zoro # G1635258
- UPC # 662381036087
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.744" |
Length | 1.835" |
Stud Size | 1 to 2 |
Barrel Length | 1 |
Size | L=1.83 - W=.739 - OD=.519 - ID=.389 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.39 |
Tang Length | 0.81 |
Barrel Outside Diameter | 0.52 |
Description
Compression Lug Short,Copper,1/0AWG,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 2C 216S SKT PLUG (MS3106A10SL4S)
- APPLETON ELECTRIC Conduit Body Gasket, 1 in., Neoprene (GK100-N)
- KABLE KONTROL ATLAS Heavy Duty Cable Protector - 5 Channel - Rubber - 1.5" H x 1.5" W Channels - Black Base / Yellow Lid (CP9988)
- RACO Bonding Locknut, 15/64" L, 1-1/2" Conduit (1246)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compress Conct, 777 kcmil (YA44L2NNTFX)
- GENTEC CABLE LUGS, CRIP/SOLDER TYPE, Cable Lug, Welding Cable Sizes 1-2, Solder (27-CL12)
- ILSCO Surecrimp Copper Compression Lug, PK3 (CSWS-2-14-EC)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M10E38)
- Nsi Industries Compression Lugs