Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Long 6 Awg 3/8 Bolt-Bell
Mfr # L638B
Zoro # G1638977
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.59"
- Material Tin-Plated Copper
- Length 1.91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L638B
- Zoro # G1638977
- UPC # 662381336910
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.59" |
Length | 1.91" |
Stud Size | 44993 |
Size | L=1.91 - W=.591 - OD=.300 - ID=.200 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
Lug Long,Copper,6 AWG,3/8 Bolt,Bell End
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Pushbutton Enclosure, 4.00 in. H, Al (10250TN11)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (3RT20161AB02)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB2BD)
- NVENT HOFFMAN Light Door Switch, NOVAL Accessory, 14 Gang, Steel (ALFSWD)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C409)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM16E58)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6230F)
- Nsi Industries Compression Lugs