Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Long 4 Awg 3/8 Bolt-Bell
Mfr # L438B
Zoro # G1638843
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Long Barrel
- Width 0.59"
- Material Tin-Plated Copper
- Length 1.91"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L438B
- Zoro # G1638843
- UPC # 662381336927
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.59" |
Length | 1.91" |
Stud Size | 44993 |
Size | L=1.91 - W=.591 - OD=.340 - ID=.250 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
Lug Long,4AWG,3/8 Bolt Size,Bell End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052ZP)
- ANCOR 14" UV Black Standard Cable Zip Ties - 25 Pack (199214)
- DISCO Micro Blade Fuses 5 Amp Tan 2 Blade Type PK5 (14277PK)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C384)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C316)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31A1)
- Nsi Industries Lugs & Split Bolts