Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Long 3 Awg 3/8 Bolt Size
Mfr # L338
Zoro # G1638679
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3 AWG
- Connector Type Long Barrel
- Width 0.55"
- Material Tin-Plated High Conductivity Copper
- Length 2.351"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L338
- Zoro # G1638679
- UPC # 662381034038
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3 AWG |
Width | 0.55" |
Length | 2.351" |
Stud Size | 44993 |
Barrel Length | 1 |
Size | L=2.35 - W=.550 - OD=.380 - ID=.270 |
Barrel Inside Diameter | 0.28 |
Tang Length | 0.82 |
Barrel Outside Diameter | 0.38 |
Mounting Bolt Size | 3/8 |
Description
1 Hole Long Barrel Copper Compression Lug 3 AWG - 3/8Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft (HS-VTN 5/8 Blk 100)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- SQUARE D Interior, 1200A, 3 Poles (QMB310LEX)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 4 safety relay outputs, with diagnostic outout, with backplane connection, screw (XPSMCMRO0004DA)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL2BOX)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- BURNDY One Hole Lug Compress Conct, 8 AWG, PK10 (YAD8CM5E10)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28)
- Nsi Industries Compression Lugs