Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Long 3 Awg 1/4 Bolt Size
Mfr # L314
Zoro # G1638642
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3 AWG
- Connector Type Long Barrel
- Width 0.531"
- Material Tin-Plated High Conductivity Copper
- Length 2.344"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L314
- Zoro # G1638642
- UPC # 662381034236
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3 AWG |
Width | 0.531" |
Length | 2.344" |
Barrel Length | 1 |
Stud Size | 44930 |
Size | L=2.15 - W=.550 - OD=.380 - ID=.270 |
Mounting Bolt Size | 1/4 |
Barrel Outside Diameter | 0.38 |
Tang Length | 0.83 |
Barrel Inside Diameter | 0.28 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
Lug Long,Copper,3 AWG,1/4 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C342)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.88 to 4 In. Arm L (9007HA5)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Blue (8380-IGB)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-12-E)
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA31A3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14A-L)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM20E34)
- Nsi Industries Compression Lugs