Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Long 2 Awg Nema Mtg Spac
Mfr # L2N
Zoro # G1638417
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.81"
- Material Tin-Plated High Conductivity Copper
- Length 4-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L2N
- Zoro # G1638417
- UPC # 662381035066
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.81" |
Length | 4-1/4" |
Stud Size | 1 to 2 |
Barrel Length | 1 |
Size | L=4.25 - W=.810 - OD=.420 - ID=.310 |
Mounting Bolt Size | 1/2 |
Tang Length | 2.99 |
Barrel Inside Diameter | 0.32 |
Barrel Outside Diameter | 0.42 |
Description
Lug Long,Copper,2 AWG,NEMA Mtg Spac
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON GFCI INLINE 12/3 SJTW-B TRI-TAP 2FT (XG2-12-2TT)
- CARLON Offset Conduit Pvc Rigid 3/4In (E994ER-CTN)
- PANDUIT Identification Sleeve, 1", Yl, PK100 (NWSLC-2Y)
- SIEMENS Push Button, 22mm, Green, Plastic Bezel (3SU1100-0AB40-1FA0)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB4-600-EC)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- ABB One Hole Lug Compress Connector, 4/0 AWG (60148)
- QUICKCABLE Stater/Ground Lug, 4 Gauge, 1/4", PK5 (6404-005D)
- Nsi Industries Compression Lugs