Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Long 2 Awg 3/8 Bolt Size
Mfr # L238
Zoro # G1754188
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.602"
- Material Tin-Plated High Conductivity Copper
- Length 2.071"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L238
- Zoro # G1754188
- UPC # 662381034045
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.602" |
Length | 2.071" |
Stud Size | 44993 |
Barrel Length | 1 |
Size | L=2.07 - W=.602 - OD=.421 - ID=.315 |
Tang Length | 0.81 |
Mounting Bolt Size | 3/8 |
Barrel Outside Diameter | 0.42 |
Barrel Inside Diameter | 0.32 |
Description
Lug Long,Copper,2 AWG,3/8 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Elbow, 3/4 in. x 45 Deg, GRC PVC Coated (PV0745EL00)
- EATON Legend Plate, Square, Emerg.Stop, Black/Red (HT8SP13)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- EATON Cutler-Hammer Lmt Swtch Head, Cat Wskr Head, Top, 1.10 In (E50DW2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compress Conct, 400 kcmil (YA322N)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (29YK96)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C399)
- NATIONAL HARDWARE J-BOLT ZNC PLT 5/16X7"" (N232-934)
- Nsi Industries Compression Lugs