Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Long 2 Awg 1/4 Bolt Size
Mfr # L214
Zoro # G1754249
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Long Barrel
- Width 0.602"
- Material Tin-Plated High Conductivity Copper
- Length 2.071"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L214
- Zoro # G1754249
- UPC # 662381034212
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.602" |
Length | 2.071" |
Barrel Length | 1 |
Stud Size | 44930 |
Size | L=2.07 - W=.602 - OD=.421 - ID=.315 |
Barrel Outside Diameter | 0.42 |
Mounting Bolt Size | 1/4 |
Barrel Inside Diameter | 0.32 |
Tang Length | 0.81 |
Description
Lug Long,Copper,2 AWG,1/4 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Split Flx Tubng, Raceway, 1/2"x8 ft., Beige (FLX-5008BG)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (191)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- IDEAL Splice Connector, For Mfr. No. 2014, PK50 (2011s)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY Two Hole Lug Compress Conct, 535 kcmil (YA38L2NT38FX)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEUB)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M10E38)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-56-X)
- Nsi Industries Compression Lugs