Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Long 1 Awg Nema Mtg Spac
Mfr # L1N
Zoro # G1638277
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Long Barrel
- Width 3/4"
- Material Tin-Plated High Conductivity Copper
- Length 4.29"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L1N
- Zoro # G1638277
- UPC # 662381035080
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 3/4" |
Length | 4.29" |
Stud Size | 1 to 2 |
Barrel Length | 1 |
Size | L=4.29 - W=.750 - OD=.470 - ID=.360 |
Barrel Inside Diameter | 0.36 |
Tang Length | 2.99 |
Barrel Outside Diameter | 0.47 |
Mounting Bolt Size | 1/2 |
Description
2 Hole Long Barrel Copper Compression Lug 1 AWG - 1/2Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Clamlite Plug 2Wire Wht (036-00101-2WP)
- SCHNEIDER ELECTRIC Complete control station, Harmony XALD, XALK, dark grey, flush push buttons 22mm, green START 1NO red STOP 1NC, spring return (XALD215H7)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-14-L)
- POWER FIRST 3.9" L Miniature Cable Tie RD PK 100 (36J206)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CL3BOX)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 5/16", PK5 (6406-005E)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24C347)
- Nsi Industries Lugs & Split Bolts