Shop All Compression Lugs
Nsi Industries
Cu Cmp Lug Long 1 Awg 3/8 Bolt Size
Mfr # L138
Zoro # G1638207
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Long Barrel
- Width 0.673"
- Material Tin-Plated High Conductivity Copper
- Length 2.209"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # L138
- Zoro # G1638207
- UPC # 662381034052
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.673" |
Length | 2.209" |
Stud Size | 44993 |
Barrel Length | 1 |
Size | L=1.10 - W=.673 - OD=.469 - ID.358 |
Barrel Outside Diameter | 0.47 |
Mounting Bolt Size | 3/8 |
Barrel Inside Diameter | 0.36 |
Tang Length | 0.81 |
Description
Lug Long,Copper,1 AWG,3/8 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- SIEMENS Power Contactor, 4 Poles, 12V DC, 22 A (3RT23171BA40)
- GREENGATE Ceiling Pir 1500 Sq Ft (OAC-P-1500)
- HUBBELL 15A Isolated Ground Duplex Locking Receptacle 2P 3W 125V (IG4700A)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- QUICKCABLE Stater/Ground Lug, 4 Gauge, 1/4", PK5 (6404-005D)
- QUICKCABLE Crimp Lug, 1 Gauge, 1/2", PK5 (4801-005H)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM8E516)
- ILSCO Surecrimp Copper Compression Sleeve, PK2 (CTL-2-EC)
- Nsi Industries Compression Lugs