Shop All Conduit Fittings
Nsi Industries
Conduit Hub Swing 3/4"
Mfr # GHM-75
Zoro # G1635282
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Insulation Type Silicon Bronze
- Application Grounding Wire
- Material Silicon Bronze
- Type Swing Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # GHM-75
- Zoro # G1635282
- UPC # 662381010377
- Country of Origin India
- Category Conduit Fittings
Details
Color | Bronze |
Item | Conduit Hub Swing,3/4" |
Insulation Type | Silicon Bronze |
Application | Grounding Wire |
Material | Silicon Bronze |
Type | Swing Type |
Assortment | Copper Ground Clamps |
Description
10 Sol - 2/0 Str 360 Degree Swing Type 3/4 INch Hub for Ground Clamps Threaded hub cast of high-strength, highly conductive bronze. Used with ground clamp with serrated hub to ground conductor to water pipe. Allows entry from any direction. Zinc plated steel screws.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 2.80 to 3.07A (FH26)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH7)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N113V32)
- IKKEGOL IKKEGOL 40051 33 ft. 16 Pin Car Mable to Female Extension Cable Diagnostic Extender (40051)
- RACO Rigid/EMT Conduit Connector, Steel (2146)
- CANTEX Elbow, 45 Degree, 1-1/4 In., PVC, 10 In. L (5121006)
- CANTEX BODY CONDUIT PVC LB 1"" (5133665U)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- CALBRITE Bushing, Reducing, 1/2 to 2in., 316 SS (S62000FB05)
- RACO Insulated Connector, 1 In., Malleable Iron (3544)
- CARLON Coupling Conduit Exp Sch40 3In (E945L-CAR)
- Nsi Industries Conduit Fittings