Shop All Conduit Fittings
Nsi Industries
Conduit Hub Swing 1/2"
Mfr # GHM-50
Zoro # G1635151
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Insulation Type Silicon Bronze
- Material Silicon Bronze
- Application Grounding Wire
- Type Swing Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # GHM-50
- Zoro # G1635151
- UPC # 662381010360
- Country of Origin India
- Category Conduit Fittings
Details
Color | Bronze |
Item | Conduit Hub Swing,1/2" |
Insulation Type | Silicon Bronze |
Material | Silicon Bronze |
Application | Grounding Wire |
Type | Swing Type |
Assortment | Copper Ground Clamps |
Description
Conduit Hub Swing,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 21" Black Nylon Plastic Cable Ties 50PK (08067)
- WESTEK Wallplate Nl Plst Alm 1D (LCR-CCDO-AL)
- AC WORKS Locking Adapter L5-30P to L14-20R Hots Bridged 20A 125/250V (ADL530L1420)
- ZORO SELECT Locking Connector Black/White 125VAC 20A L5-20R (BRY70520NC)
- REMKE Conduit Hub, Die Cast Zinc, 3/4" NPT (WH-2)
- RACO UF Cable Connector, 1-1/4" Conduit (2855)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1In (PLG-100RA)
- RACO Rigid/EMT Conduit Coupling, Steel (2140)
- HALEX 3/4 IN RIGID OFFSET NIPPLE EACH (90402)
- GAMPAK Sigma Engineered Solutions ProConnex 0 Zinc Plated Steel Conduit Hanger (52100)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NGY)
- Nsi Industries Conduit Fittings