Shop All Conduit Fittings
Nsi Industries
Conduit Hub Swing 1"
Mfr # GHM-100
Zoro # G1635118
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Insulation Type Silicon Bronze
- Material Silicon Bronze
- Application Grounding Wire
- Type Swing Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # GHM-100
- Zoro # G1635118
- UPC # 662381010384
- Country of Origin India
- Category Conduit Fittings
Details
Color | Bronze |
Item | Conduit Hub Swing,1" |
Insulation Type | Silicon Bronze |
Material | Silicon Bronze |
Application | Grounding Wire |
Type | Swing Type |
Assortment | Copper Ground Clamps |
Description
10 Sol - 3/0 Str 360 Degree Swing Type Hub for Ground Clamps Threaded hub cast of high-strength, highly conductive bronze. Used with ground clamp with serrated hub to ground conductor to water pipe. Allows entry from any direction. Zinc plated steel screws.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLQ-3)
- GOODMAN 43110258 Transformer (43110258)
- QUICKCABLE SJOOW Portable Cord, 14/3 Gauge, 100ft. (270102-100)
- SQUARE D Cb Pocket Battery For Micrologic (S434206)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NGY)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 2" Trade Size (SGBTL386CL)
- BRIDGEPORT FITTINGS Grounding Fitting, Zinc, 3/4" Trade Size (261-MSRT)
- RACO Set Screw Coupling, 1/2" Conduit, Steel (2022)
- CALBRITE Compress Male Cnnctr, 1-1/4in, 1-27/32inL (S21200MC00)
- CARLON Elbow Conduit 90Deg Sch80 3In (UB9AL-CAR)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2-1/2 to 2 (ES250200)
- Nsi Industries Conduit Fittings