Shop All Compression Lugs
Nsi Industries
Cmmp Lug Lng 6 Awg 1/4 Bolt 5/8
Mfr # L6N-14
Zoro # G1639071
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Long Barrel
- Width 0.42"
- Material Copper
- Length 2.36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # L6N-14
- Zoro # G1639071
- UPC # 662381035004
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.42" |
Length | 2.36" |
Barrel Length | 1 |
Stud Size | 44930 |
Size | L=2.36 - W=.420 - OD=.300 - ID=.200 |
Tang Length | 1.81 |
Barrel Outside Diameter | 0.3 |
Barrel Inside Diameter | 0.21 |
Mounting Bolt Size | 1/4 |
Description
Lug Long,6 AWG,1/4 Bolt,5/8 In. Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 3015P Marinco 30A 250V 3 Plug Locking (3015P)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, Ivory (WS1000NI)
- RACO Electrical Box, 21.5 cu in, Octagon Box, Steel, Octagon (167TS)
- LEVITON T-Resist Recept 20A Ivry (TBR20-00I)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK87)
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- ABB One Hole Lug Compression Connector, 1 AWG (60123)
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-10-L)
- Nsi Industries Compression Lugs