Shop All Splicing Connectors
Nsi Industries
Ci Cmp Splice Short 500 Mcm
Mfr # SC-500
Zoro # G1644069
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 500 MCM
- Material Copper
- Color Brown
- Voltage Rating 600 V
- Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SC-500
- Zoro # G1644069
- UPC # 662381037145
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=2.50 - OD=1.06 - ID=.830 |
Details
Item | Compression Splice Short,Copper,500 MCM |
Wire Range | 500 MCM |
Material | Copper |
Color | Brown |
Voltage Rating | 600 V |
Finish | Tin Plated |
Environmental Conditions | 90 C |
Application | Terminate, Splice, Tap Power Connectors |
Conductor Range | 500 MCM (STR) |
Type | Short Barrel - CU Splice |
Temperature Rating | 90° C |
Number of Conductors | 2 |
Standard | UL486 |
Ul File No | E155027 |
Conductor Type | Copper |
Ul Standard | UL486A/B |
Temp Rating | 90C, 9CU |
Assortment | Copper Compression Splices |
Wire Cable Class | Class B, Class C |
Expanded Wire Range | 500 MCM-250 MCM |
Description
Compression Splice Short,Copper,500 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (TL-30PK4)
- AC WORKS 1FT 30A RV Piggy-Back Plug with 15/20 Amp Household Connector (PBTT30520)
- HUBBELL 30A Flanged Twist-Lock Receptacle 4P 5W 277/480VAC (HBL2826)
- GE Thermal Unit, 34.70 to 39.40A (CR123C366B)
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- 3M Resin Comp Splice Kit, 4 to 2 AWG, 5000V (82-B1N)
- FLEX-STRUT Splice For FS-500 Channel, 4-Hole (FS-5344 E/G)
- GARDNER BENDER Tap Splice, 16 to 14 AWG Wire, Blue (10-100)
- MIDWEST FASTENER 4 WG Heavy Duty Butt Connectors 8PK (72723)
- ABB Short-Barrel Splice, 1.75 in. L, Orange (54511)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- Nsi Industries Splicing Connectors