Shop All Cable Ties
Nsi Industries
Cbl. Tie Stainless Stl 8" 100LB, PK100
Mfr # SS8100
Zoro # G1644811
Sold in multiples of 100 for $239.00
$239.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Tensile Strength 100 lb.
- Max. Bundle Dia. 1.97 in
- Material 304 Stainless steel
- Locking Style Self Locking Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # SS8100
- Zoro # G1644811
- UPC # 662381041500
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | 3/16" |
Max. Bundle Dia. | 1.97 in |
Details
Color | Silver |
Item | Stainless Steel Cable Tie |
Tensile Strength | 100 lb. |
Material | 304 Stainless steel |
Locking Style | Self Locking Head |
Basic Material | Metal |
Thickness | 0.052" |
Application | Cable Bundling |
Assortment | Stainless Steel Cable Ties |
Description
Cable Tie,Stainless Steel,8 In.,100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BZBGEAR 1080P FHD 15ft 75-ohm Shielded SDI Cable (BG-CAB-SDI15)
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (817)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80117)
- KNIPEX End Ferrules, 18 AWG (0.75mm2) L, PK200 (97 99 351)
- ACT Standard Cable Tie, L 8", 50 Lbs, Black (8-50-UV-100)
- ANCOR 14" UV Black Mounting Cable Zip Ties - 100 Pack (199258)
- SOUTH MAIN HARDWARE 14-in 120-lb, Black Heavy Duty Nylon Tie (1000PK) (222266)
- PANDUIT Cable Tie Clamp, 15" L, Nylon, Black, PK50 (SC15-120-S25-L0)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 50 (TY5275M)
- ELECTRIDUCT Hook and Loop Wrap 8" Cable Ties- 200pcs- Red (CT-VW-200-RD)
- DETECTAPRO 14" L Metal Detectable Cable Tie PK 100 (CTIES-14)
- Nsi Industries Cable Ties