Shop All Cable Ties
Nsi Industries
Cbl. Tie Stainless Stl 20" 250LB, PK100
Mfr # SS20250
Zoro # G1644918
Sold in multiples of 100 for $369.00
$369.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Tensile Strength 250 lb.
- Max. Bundle Dia. 5.9 in
- Material 304 Stainless steel
- Locking Style Self Locking Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # SS20250
- Zoro # G1644918
- UPC # 662381041623
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 20" |
Width | 5/16" |
Max. Bundle Dia. | 5.9 in |
Details
Color | Silver |
Item | Stainless Steel Cable Tie |
Tensile Strength | 250 lb. |
Material | 304 Stainless steel |
Locking Style | Self Locking Head |
Basic Material | Metal |
Thickness | 0.09" |
Application | Cable Bundling |
Assortment | Stainless Steel Cable Ties |
Description
Cable Tie,Stainless Steel,20 In.,250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BMM603-1C)
- SCHNEIDER ELECTRIC Compact smart relay, Zelio Logic SR2 SR3, 12 IO, 12V DC, clock, display (SR2B121JD)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/2 in., Straight, White (SHC1061)
- IFM Proximity Sensor, Inductive, 8mm, NPN, NO, QD (IGS234)
- POWER FIRST 7.9" L Cable Tie BL PK 100 (36J219)
- PANDUIT Cable Tie, 4"L, Nylon, Slate/White, PK50 (PLT1M-L8-10)
- STEEL GRIP CABLE TIES 4"" 18# WHT (M-100-4-N40)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 1000-pk (TR88302-10PK)
- ADVANCE CABLE TIES 36 175lb UV Black Cable Tie 50/BG (AL-36-175-0-L)
- POWER FIRST 7.9" L Intermediate Cable Tie OR PK 100 (36J222)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP316)
- Nsi Industries Cable Ties