Shop All Cable Ties
Nsi Industries
Cbl. Tie Stainless Stl 20" 100LB, PK100
Mfr # SS20100
Zoro # G1644979
product price: $1.99
/ea
Sold in multiples of 100 for $199.00
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Tensile Strength 100 lb.
- Max. Bundle Dia. 5.9 in
- Material 304 Stainless steel
- Locking Style Self Locking Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # SS20100
- Zoro # G1644979
- UPC # 662381041524
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 20-1/2" |
Width | 3/16" |
Max. Bundle Dia. | 5.9 in |
Details
Color | Silver |
Item | Stainless Steel Cable Tie |
Tensile Strength | 100 lb. |
Material | 304 Stainless steel |
Locking Style | Self Locking Head |
Basic Material | Metal |
Thickness | 0.052" |
Application | Cable Bundling |
Assortment | Stainless Steel Cable Ties |
Description
Cable Tie,Stainless Steel,20 In.,100 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- SOUTH MAIN HARDWARE 12-in Double Loop Beaded 50-lb, Black, 15 Speciality Tie (222076)
- SQUARE D Base, 125 A, 240V, 20 Poles (QON320L125)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 10A, 600V AC, Nonindicating (TRS10R)
- SOUTH MAIN HARDWARE 11-in 75-lb, Fluorescent Orange, 100 Standard Nylon Tie (220169)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT261CL-GREEN)
- GARDNER BENDER 18" L Heavy Duty Cable Tie PK 50 (46-418)
- ADVANCE CABLE TIES 3/4Mount.base w/rubber black 100/bg (AL-MP-750-0-C)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP)
- GARDNER BENDER 8" L Heavy Duty Cable Tie PK 100 (46-408)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- Nsi Industries Cable Ties