Shop All Cable Ties
Nsi Industries
Cbl. Tie Cnister Asst Clrs 4"-11", PK100
Mfr # CTP-650
Zoro # G1753829
product price: $10.69
/pk 100, $0.11/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4", 8", 11"
- Color Natural, Red, Yellow, Green, Blue
- Width 3/16"
- Tensile Strength 18 lb., 40 lb., 50 lb.
- Max. Bundle Dia. 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # CTP-650
- Zoro # G1753829
- UPC # 662381091710
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 4", 8", 11" |
Width | 3/16" |
Max. Bundle Dia. | 3-1/8 in |
Details
Color | Natural, Red, Yellow, Green, Blue |
Item | Assorted Cable Ties |
Tensile Strength | 18 lb., 40 lb., 50 lb. |
Material | Nylon 66 |
Locking Style | Self Locking Head |
Basic Material | Plastic |
Thickness | 0.052" |
Features | (200) Natural, 18lb. Tensile Strength, 4" Length; (25) Red, 18lb. Tensile Strength, 4" Length; (25) Yellow, 18lb. Tensile Strength, 4" Length; (25) Green, 18lb. Tensile Strength, 4" Length; (25) Blue, 18lb. Tensile Strength, 4" Length; (300) Natural, 40lb. Tensile Strength, 8" Length; (50) Natural, 50lb. Tensile Strength, 11" Length |
Application | Cable Bundling |
Description
Cable Tie Canister,Assorted Colors,4 In.-11 In., Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H00MHB021000#-NSR)
- SCHNEIDER ELECTRIC Relay 1Co 10A, 250VAC, 120VAC, Coil Led+Ltb, 120V AC Coil Volts, 1 C/O (RXG12F7)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705CP)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 45 Degree Male Liquid Tight Connector, 3/4", Steel, Non-Insulated (H0754)
- ANCOR 14" UV Black Mounting Cable Zip Ties - 100 Pack (199258)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Purple color - Nylon - 18 Lbs Tensile Strength (CT204CL-PURPLE)
- EVERMARK 24 in. Natural Cable Tie, 120 lbs, 25PK (EM-24-120-9-L)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 25 (PLT12EH-Q0)
- 3M 15" L Heavy Duty Cable Tie NAT PK 500 (CT15NT120-C)
- PACER Abbott Rubber Polypropylene 3 in. D X 3 in. D Female Coupler (QD-300-PP)
- EVERMARK EverMark EM-07-50-4-C 7 in. Yellow Cable Tie; 50 lbs - Pack of 100 (EM-07-50-4-C)
- Nsi Industries Cable Ties