Shop All Cable Ties
Nsi Industries
Cbl. Tie Blck Stl Barb 7.5" 50LB, PK100
Mfr # 7500-SB
Zoro # G1629798
product price: $0.28
/ea
Sold in multiples of 100 for $28.00
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/2"
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 2 in
- Material Nylon 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 7500-SB
- Zoro # G1629798
- UPC # 662381051578
- Country of Origin Italy
- Category Cable Ties
Dimensions
Length | 7-1/2" |
Width | 3/16" |
Max. Bundle Dia. | 2 in |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 66 |
Locking Style | Stainless Steel Barb |
Basic Material | Plastic |
Thickness | 0.052" |
Application | Cable Bundling |
Description
Cable Tie,Black,Steel Barb,7.5 In.,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V42)
- SIEMENS Circuit Breaker, 5SY4 Series 10A, 1 Pole, 230/400V AC, B Curve (5SY41106)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P264GY)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS237)
- MALCO TY34 36 in. Nylon Ties for Flex Duct Installations, PK 25 (TY34)
- PARTNERS BRAND UV Cable Ties, 50#, 18", Black, PK500 (CTUV1850)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK1000 (S7-50-M0)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x24" (N-24-010-BK)
- MOTORMITE 8 In Clear Wire Ties, 83742 (83742)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BL (W-15-1RL-BU)
- SIMPSON STRONG-TIE Simpson Strong Tie LSTHD8 21.63 in. Strap Tie Hold Down (145362)
- Nsi Industries Cable Ties