Shop All Cable Ties
Nsi Industries
Cbl. Tie Blck Stl Barb 4" 18LB 100
Mfr # 4180-SB
Zoro # G1753801
product price: $0.05
/ea
Sold in multiples of 200 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Width 7/64"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 7/8 in
- Material Nylon 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 4180-SB
- Zoro # G1753801
- UPC # 662381051523
- Country of Origin Italy
- Category Cable Ties
Dimensions
Length | 4" |
Width | 7/64" |
Max. Bundle Dia. | 7/8 in |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 66 |
Locking Style | Stainless Steel Barb |
Basic Material | Plastic |
Thickness | 0.042" |
Application | Cable Bundling |
Description
Cable Tie,Black,Steel Barb,4 In.,18 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - #8 Heat Shrink Spade Terminals - 25-Pack (315225)
- DAYTON Thermocouple Jack, K, Yellow, Flat Pin (36GK89)
- BURNDY Pipe Ground Clamp, 3.75In (GAR3902TC)
- GARDNER BENDER Tap Splice Assortment, 22-10 AWG, PK10 (15-2210)
- GARDNER BENDER 11" L Stainless Steel Cable Tie PK 10 (45-312SS)
- STEEL GRIP CABLETIE 8""75# BLK 100PK (75S-200-8-UVC)
- PARTNERS BRAND UV Cable Ties, 40#, 13", Black, 500/Case (CTUV1340)
- GARDNER BENDER Gb-Gardner Bender 45-536UVB Heavy Duty Cable Tie 36 In. Black (5743554)
- POWER FIRST 11.8" L Releasable Cable Tie NAT PK 500 (36J203)
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK10 (45-524SP)
- MIGHTY TIE Cable Ties, 8", UV Black, Medium Duty, PK100 (MT8400C)
- Nsi Industries Cable Ties