Shop All Cable Ties
Nsi Industries
Cbl. Tie Blck Stl Barb 14" 50LB, PK100
Mfr # 14500-SB
Zoro # G1628468
product price: $0.65
/ea
Sold in multiples of 100 for $65.00
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color UV Black
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 14500-SB
- Zoro # G1628468
- UPC # 662381051592
- Country of Origin Italy
- Category Cable Ties
Dimensions
Length | 14" |
Width | 3/16" |
Max. Bundle Dia. | 4 in |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 66 |
Locking Style | Stainless Steel Barb |
Basic Material | Plastic |
Thickness | 0.052" |
Application | Cable Bundling |
Description
Cable Tie,Black,Steel Barb,14 In.,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN BP-ATM-20-RP 20A Auto Fuse - Yellow, 5PK (157667)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Gold (FS-200SL GD 120.00)
- HUBBELL 3 Wire Watertight Straight Blade Plug 125VAC 20A (HBL14W33)
- EATON WIRING DEVICES Recept Dplx Tp/Rs 15A 2P 3W Sg (TR1107SG-SP-L)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- HOME PLUS CABLE TIES 8"" 50# BLUE (LH-S-200-8-BE)
- ACT Miniature Cable Tie, L 8", 18 Lbs, Black (8-18-UV-100)
- GARDNER BENDER Assorted Cable Ties PK 200 (10095VDV)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Violet (W-15-1RL-V)
- ADVANCE CABLE TIES 7 50lb Red Cable Tie 100/BG (AL-07-50-2-C)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- Nsi Industries Cable Ties