Shop All Cable Ties
Nsi Industries
Cbl. Tie Blck Stl Barb 14" 120LB, PK50
Mfr # 141200-SB
Zoro # G1628440
product price: $0.85
/ea
Sold in multiples of 50 for $42.50
$42.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color UV Black
- Width 0.3"
- Tensile Strength 120 lb.
- Max. Bundle Dia. 4-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 141200-SB
- Zoro # G1628440
- UPC # 662381051608
- Country of Origin Italy
- Category Cable Ties
Dimensions
Length | 14" |
Width | 0.3" |
Max. Bundle Dia. | 4-3/8 in |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 120 lb. |
Material | Nylon 66 |
Locking Style | Stainless Steel Barb |
Basic Material | Plastic |
Thickness | 0.076" |
Application | Cable Bundling |
Description
Cable Tie,Black,Steel Barb,14 In.,120 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Manual Motor Starter, Knob, 7 to 10A, 3P (3RV20111JA10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 500' Long - Clear (HS351-S500-CLEAR)
- APC Apc Cat 6 Patch Panel 48 Port Rj45 To 110 568 A-B Color Coded (CAT6PNL-48)
- HUBBELL 20A Single Explosion Proof Receptacle 120 VAC 5-20R (UGRA20231)
- PARTNERS BRAND Metal Detectable Cable Ties, 30#, 6", Blue, 100/Case (CTMD15)
- 3M 15" L Heavy Duty Cable Tie NAT PK 500 (CT15NT120-C)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- COMMERCIAL ELECTRIC 14 in. 50LB UV Black Cable Tie (B14S0C)
- L.H. DOTTIE L.H. Dottie 11'' Natural Standard Duty Cable Tie, 100PK (DT11)
- ABB Replacement for ABB Ty527mx (TY527MX ABB)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Yellow, PK50 (PLT1M-L1-4)
- Nsi Industries Cable Ties