Shop All Cable Ties
Nsi Industries
Cbl. Tie Air Handling 7.5" 50LB, PK100
Mfr # 750-P
Zoro # G1629877
product price: $0.18
/ea
Sold in multiples of 100 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7-1/2"
- Color Burgundy
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 750-P
- Zoro # G1629877
- UPC # 662381050809
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-1/2" |
Width | 3/16" |
Max. Bundle Dia. | 1-3/4 in |
Details
Color | Burgundy |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 66 |
Standards | UL 62275 |
Indoor/Outdoor | Indoor |
Locking Style | Steel Barb |
Basic Material | Plastic |
Thickness | 0.052" |
Application | Cable Bundling |
Description
Cable Tie,Air Handling,7.5 In.,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPS-RK-3SP)
- WHITE-RODGERS 586-108111 Solenoid, Spno, 15 (586-108111)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65°C, 24V AC, 120V AC (4TGX7)
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series (G4000C)
- ADVANCE CABLE TIES 7 50lb Blue Cable Tie 100/BG (AL-07-50-6-C)
- PARTNERS BRAND Cable Ties, 18#, 3", Natural, 1000/Case (CT318)
- NITE IZE Gear Tie 18"Orng 2 Pk (GT18-31-2R3)
- NEXTGEN Nippon 8 in. Black Wire Ties with Tie Done Ring - 100 per Bag (NE142999)
- GARDNER BENDER Gardner Bender 623-46-315M Cable Tie 14 in. -75 Lb 1000-Bag (623-46-315M)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 1000 Pc Pk - Purple color - Nylon - 50 Lbs Tensile Strength (CT220CL-PURPLE)
- Nsi Industries Cable Ties