Shop All Cable Ties
Nsi Industries
Cbl. Tie Air Handling 11" 50LB, PK100
Mfr # 1150-P
Zoro # G1628300
Sold in multiples of 100 for $39.00
$39.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Burgundy
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 3 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # 1150-P
- Zoro # G1628300
- UPC # 662381050816
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11" |
Width | 3/16" |
Max. Bundle Dia. | 3 in |
Details
Color | Burgundy |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon |
Standards | UL 62275 |
Indoor/Outdoor | Indoor |
Locking Style | Steel Barb |
Basic Material | Plastic |
Thickness | 0.052" |
Application | Cable Bundling |
Description
Cable Tie,Air Handling,11 In.,50 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, Square, Steel, Duplex Receptacle (11502)
- SIEMENS Circuit Breaker, QP/MP Series 20A, 1 Pole, 120V AC (Q120)
- NVENT CADDY EZ-Riser Beam Clamp Strap, 3/8 or 1/2 IN Rod, 10 In (035RS1000EG)
- NVENT HOFFMAN Screw Package, M6, Steel (ASM6)
- ACT Heavy Duty Cable Tie, L 15", 120 Lbs, Natural (14-120-N-100)
- KIPP Cable Tie Block Polyamide, Black, Type I And Type B (K1278.01)
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- TY-RAP 8.19" L Miniature Cable Tie NAT PK 100 (TY5242M)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Blue(3Pk) (M14970-125-7)
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 500 Pack (36J156)
- Nsi Industries Cable Ties