Shop All Cable Ties
Nsi Industries
Cable Tie Velcr Black 8" 10
Mfr # V850
Zoro # G1647377
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3 lb.
- Max. Bundle Dia. 1-3/4 in
- Material Polyethylene Hook Fastener Laminated to a Non-Woven Polyester Loop
- Locking Style Self Gripping
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # V850
- Zoro # G1647377
- UPC # 662381041012
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Width | 1/2" |
Max. Bundle Dia. | 1-3/4 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 3 lb. |
Material | Polyethylene Hook Fastener Laminated to a Non-Woven Polyester Loop |
Locking Style | Self Gripping |
Basic Material | Plastic |
Features | Hook Fastener Laminated on to a Non-Woven Polyester Loop; Double-Sided Strap |
Application | Cable Bundling |
Description
Cable Tie Velcr Black 8" 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K PRECISION Triple Output DC Power Supply (9129B)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 208 to 240V AC (8911DPSO13V09)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 100 (TYS12-280C)
- TY-RAP 18" L Heavy Duty Cable Tie NAT PK 500 (TY275M)
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 (PLT3S-M00)
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 10 (TYS6-280C-10)
- POWER FIRST Heavy Duty Cable Tie, 12 in L, 0.30 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J164)
- VELCRO BRAND 3/4" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (340X9K1WP/25)
- Nsi Industries Cable Ties