Shop All Cable Ties
Nsi Industries
Cable Tie Velcr Black 75Ft
Mfr # V900
Zoro # G1647298
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 3 lb.
- Material Polyethylene Hook Fastener Laminated to a Non-Woven Polyester Loop
- Locking Style Self Gripping
- Basic Material Plastic
- Features Hook Fastener Laminated on to a Non-Woven Polyester Loop; Double-Sided Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # V900
- Zoro # G1647298
- UPC # 662381041128
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 75 ft. |
Width | 3/4" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 3 lb. |
Material | Polyethylene Hook Fastener Laminated to a Non-Woven Polyester Loop |
Locking Style | Self Gripping |
Basic Material | Plastic |
Features | Hook Fastener Laminated on to a Non-Woven Polyester Loop; Double-Sided Strap |
Application | Cable Bundling |
Description
Cable Tie Velcr Black 75Ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Din Temp Controll (4B-53-LV)
- EATON Miniature LED Bulb, 120 Volts, Red (HT8LEDRF7)
- HONEYWELL Toggle Switch (ON)-OFF SPST 10A @ 277V Screw Terminals (1TL1-6)
- BURNDY Split-Bolt Connector, 10 sol to 4 sol (KSU20)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- CALTERM Cable Tie 4In Asst Color (73240)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - Natural (CTR600NT)
- TR INDUSTRIAL 8 in Multi-Purpose UV Cable Ties in Black, 100-pk (TR88302)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Natural (8-120-N-100)
- POWER FIRST 5.9" L Intermediate Cable Tie YL PK 100 (36J210)
- DISCO Nylon Cable Tie Assortment (8813)
- Nsi Industries Cable Ties